Apply to be a TradeMaster!
Main product image of 3/4" Female Hose x 1/2" Female Pipe Brass Garden Hose Adapter (82GH)
Magnifying glass
Hover image to zoom

3/4" Female Hose x 1/2" Female Pipe Brass Garden Hose Adapter (82GH)

SKU:
G20020
Rating:
(2)
Q&A:
(0)
3/4" Female Hose x 1/2" Female Pipe Brass Garden Hose Adapter (82GH)
Magnifying glass
Hover image to zoom
$10.05 each
BOX UP & SAVE 11%
$445.50 box of 50
$8.91 each
In Stock
In Stock
Get 87 Wed, Nov 18
Order by today, receive Wednesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Hose x Female Pipe Connection

Specs

–
Size:

3/4" x 1/2"

Connection Type:

Female Hose x Female Pipe

Material:

Brass

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality water spigot adapter

Used to attach water hammer arrester to my outdoor spigot. It Work as intended. There is no leak and and no more water pipe hammering when the automate water timer attached to the spigot shuts off!
Brother P
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

This is used by our mechanics who do industrial/commercial power generator maintenance to change standard hose connection to pipe thread.
Bob
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy