Apply to be a TradeMaster!
Main product image of 1/4" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter
Magnifying glass
Hover image to zoom

1/4" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter

SKU:
G20045
Rating:
(3)
Q&A:
(0)
1/4" Male Pipe x 3/4" Female Hose Brass Garden Hose Swivel Adapter
Magnifying glass
Hover image to zoom
$13.80 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Male Pipe x Female Hose Connection

Specs

–
Size:

1/4" x 3/4"

Connection Type:

Male Pipe x Female Hose

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works Good !!

Works Good !! It fits the job I am doing !!
abnc
Naples NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect, exactly what I needed.

Exactly the item I needed and wanted. Delivered in 48 hours. Thanks!
Queen B
Wilkes Barre, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garden hose to Sink spray adapter

I have a backyard sink and used this adapter to connect water line from garden hose to the sink spray. It works great with no leaks.
zenriddle
Bronx NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy