Apply to be a TradeMaster!
Main product image of 3/4" Male Hose x 3/4" Male Hose x 3/4" Female Hose Brass Garden Hose Wye (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male Hose x 3/4" Male Hose x 3/4" Female Hose Brass Garden Hose Wye (Lead Free)

Brand:
Jones Stephens
SKU:
G20150
Rating:
(3)
Q&A:
(0)
3/4" Male Hose x 3/4" Male Hose x 3/4" Female Hose Brass Garden Hose Wye (Lead Free)
Magnifying glass
Hover image to zoom
$36.31 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT Hose x Female Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Connection Type:

MNPT Hose x Female Hose

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy this again

It is well made and simple to install
Leo
Brooklyn, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part at the right price

This was used on a new installation of a washing machine and worked great
PLUMBER
nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hose wye

Works as it should
efv5tbg7ybth
43764
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy