Apply to be a TradeMaster!
Main product image of 5/16" Hose Barb x 1/4" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom

5/16" Hose Barb x 1/4" Male Brass Pipe Adapter

SKU:
G25054
Rating:
(0)
Q&A:
(0)
5/16" Hose Barb x 1/4" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$2.71 each
BOX UP & SAVE 11%
$24.20 box of 10
$2.42 each
In Stock
In Stock
Get 55 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Specs

–
Size:

5/16" x 1/4"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy