Apply to be a TradeMaster!
Main product image of 5/16" Hose Barb x 3/8" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
5/16" Hose Barb x 3/8" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
G25056 has been discontinued
Discontinued August 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/16" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Specs

–
Size:

5/16" x 3/8"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm