Apply to be a TradeMaster!
Main product image of 1/2" Hose Barb x 1/2" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom

1/2" Hose Barb x 1/2" Male Brass Pipe Adapter

SKU:
G25088
Rating:
(4)
Q&A:
(0)
1/2" Hose Barb x 1/2" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$6.38 each
BOX UP & SAVE 14%
$55.10 box of 10
$5.51 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Specs

–
Size:

1/2"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes

Just what I wanted to install bypass in boat fuel system
Dan
Springfield, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is exactly what is described.

Product delivered quickly, fits perfectly.
Jake
Middleton, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is our new supplier

We have switched suppliers for most of our plumbing products for spray systems on our trucks, and could not be happier. We will continue to buy from SupplyHouse.
WeedMan
Middleton, Wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used the fittings on a Ice rink install, fit poly tubing perfect Very prompt delivery got it just a couple of days. Ordered 250 pieces.
Ice Maker
Lewiston Curling Club, Lewiston Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy