Apply to be a TradeMaster!
Main product image of 5/8" Hose Barb x 3/4" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom

5/8" Hose Barb x 3/4" Male Brass Pipe Adapter

SKU:
G25101
Rating:
(2)
Q&A:
(0)
5/8" Hose Barb x 3/4" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$8.11 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Specs

–
Size:

5/8" x 3/4"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked to my satisfaction

I used this part to make a stainless and brass hose splitter in a "T" configuration instead of a "Y". I did not need valves. All parts work as I expected and should hold up to extended outdoor use.
Mike
Pottstown, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely machined brass Hose Barb/NPT fitting

There's just enough barbed shank to double clamp, if that's you're thing, using narrow clamps. Well machined, both Barbs & NPT threads. In service now on my air distribution lines to torches in a neon glass plant. Wish all my plumbing solutions were as easy as finding these fittings, and at these good prices!
Brian
Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy