Apply to be a TradeMaster!
Main product image of 5/8" Hose Barb x 1/2" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom

5/8" Hose Barb x 1/2" Male Brass Pipe Adapter

SKU:
G25108
Rating:
(1)
Q&A:
(0)
5/8" Hose Barb x 1/2" Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$7.64 each
BOX UP & SAVE 10%
$68.40 box of 10
$6.84 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Specs

–
Size:

5/8" x 1/2"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product at a great price

Best price I could find, and shipping time was good. I've been using the product for a couple weeks in conjunction with a valve on my automobile's coolant system. It has held up well so far being subjected to 180° coolant.
Rick
St. Petersburg, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy