Apply to be a TradeMaster!
Main product image of 1/4" Hose Barb x 1/4" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom

1/4" Hose Barb x 1/4" NPT Female Brass Pipe Adapter

SKU:
G26044
Rating:
(2)
Q&A:
(0)
1/4" Hose Barb x 1/4" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$2.70 each
In Stock
In Stock
Get 38 Fri, Nov 20

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Pipe Connection

Description

–
1/4" Hose Barb x 1/4" Female Brass Pipe Adapter

Specs

–
Size:

1/4"

Connection Type:

Hose Barb x Female Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Hose Barb x 1/8" NPT Male Brass Pipe Adapter
SKU: GHBM025-018
Bluefin
3/16" Hose Barb x 1/4" NPT Male Brass Pipe Adapter
SKU: G25034
Jones Stephens

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

plumbing fittings

So often finding parts like this locally is akin to a scavenger hunt so getting them from Supply House is a lot less grief even if I have to wait a bit.
Retired tinkerer
NW PA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality

These fittings are well made and the price is by far the best around. Shipping is reasonable, too.
Rog
Forest Lake, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy