Apply to be a TradeMaster!
Main product image of 5/16" Hose Barb x 3/8" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom

5/16" Hose Barb x 3/8" NPT Female Brass Pipe Adapter

SKU:
G26056
Rating:
(0)
Q&A:
(0)
5/16" Hose Barb x 3/8" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom
G26056 has been discontinued
Discontinued April 23, 2024
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
5/16" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Pipe Connection

Description

–
5/16" Hose Barb x 3/8" Female Brass Pipe Adapter

Specs

–
Size:

5/16" x 3/8"

Connection Type:

Hose Barb x Female Pipe

Material:

Brass

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need