The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Hose Barb x 3/8" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom

1/2" Hose Barb x 3/8" NPT Female Brass Pipe Adapter

SKU:
G26086
Rating:
(0)
Q&A:
(0)
1/2" Hose Barb x 3/8" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$5.76 each
In Stock
In Stock
Get 8 Fri, Aug 28

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Pipe Connection

Description

1/2" Hose Barb x 3/8" Female Brass Pipe Adapter

Specs

Size:

1/2" x 3/8"

Connection Type:

Hose Barb x Female Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy