Apply to be a TradeMaster!
Main product image of 3/4" Hose Barb x 3/4" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom

3/4" Hose Barb x 3/4" NPT Female Brass Pipe Adapter

SKU:
G26121
Rating:
(1)
Q&A:
(0)
3/4" Hose Barb x 3/4" NPT Female Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$16.44 each
In Stock
In Stock
Get 24 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Pipe Connection

Description

–
3/4" Hose Barb x 3/4" Female Brass Pipe Adapter

Specs

–
Size:

3/4"

Connection Type:

Hose Barb x Female Pipe

Material:

Brass

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" FPT x Insert Female Adapter (Lead Free)
SKU: FA-075NL
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Everything was great

Was happy to find some plumbing parts that I was unable to find anyplace else. They have been installed and working great! Great company to work with too.
Don
Trinity Center CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy