Apply to be a TradeMaster!
Main product image of 5 lb. Gas Test Gauge Assembly
Magnifying glass
Hover image to zoom

5 lb. Gas Test Gauge Assembly

SKU:
G64155
Rating:
(0)
Q&A:
(0)
5 lb. Gas Test Gauge Assembly
Magnifying glass
Hover image to zoom
$111.73 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Mount
Bottom
Product Highlight: Max Pressure
15 psig
Product Highlight: Material
Brass

Description

–
Features
  • 4” face and pressure snubber
  • Regulates air to an even flow
  • Over pressurization will void the warranty
  • Protects the diaphragm from compressed air damage
  • Plated body with 3/4” FIP inlet
  • Adapts to 3/4” MPT
  • Brass air valve

Specs

–
Max Pressure (PSI):

5

Measures:

Pressure

Mount:

Bottom

Dial Size:

4"

Max Pressure:

15 psig

Material:

Brass

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy