Apply to be a TradeMaster!
Main product image of 15 lb. Gas Test Gauge Assembly
Magnifying glass
Hover image to zoom

15 lb. Gas Test Gauge Assembly

SKU:
G65155
Rating:
(0)
Q&A:
(0)
15 lb. Gas Test Gauge Assembly
Magnifying glass
Hover image to zoom
$141.89 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Mount
Bottom
Product Highlight: Max Pressure
15 psig
Product Highlight: Material
Brass

Description

–
Features
  • 4” face and pressure snubber
  • Regulates air to an even flow
  • Over pressurization will void the warranty
  • Protects the diaphragm from compressed air damage
  • Brass air valve

Specs

–
Max Pressure (PSI):

15

Measures:

Pressure

Mount:

Bottom

Dial Size:

4"

Max Pressure:

15 psig

Material:

Brass

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy