Apply to be a TradeMaster!
Main product image of 3-1/8" Pipe (O.D.) x 3/8" Self-Sealing Pipe Insulation, 6' Length (Box of 9)
Magnifying glass
Hover image to zoom

3-1/8" Pipe (O.D.) x 3/8" Self-Sealing Pipe Insulation, 6' Length (Box of 9)

SKU:
I52318
Rating:
(0)
Q&A:
(0)
3-1/8" Pipe (O.D.) x 3/8" Self-Sealing Pipe Insulation, 6' Length (Box of 9)
Magnifying glass
Hover image to zoom
$137.06 each
In Stock
In Stock
Get 1 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Slit
Product Highlight: Length (Feet)
6' Length
Product Highlight: Wall Thickness
3/8"

Description

–
Features:
  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • 6' Length of Sections, Tubular Form

Specs

–
Installation Type:

Slit

Length (Feet):

6'

R-Value:

2.3

Product Type:

Pipe Insulation

Wall Thickness:

3/8"

Application:

3" Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy