Apply to be a TradeMaster!
Main product image of 3/4" SWT Dial Thermometer
Magnifying glass
Hover image to zoom

3/4" SWT Dial Thermometer

SKU:
J40702
Rating:
(0)
Q&A:
(0)
3/4" SWT Dial Thermometer
Magnifying glass
Hover image to zoom
$25.33 each
In Stock
In Stock
Get 6 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Mount
Back
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp

Description

–
3/4" SWT Dial Thermometer
  • 2-1/2" face
  • 5° increments
  • Dual scale: 40°-240°/0°-120°C
  • Brass wells/removable thermometers
  • Thermometers are supplied with wells

Specs

–
Product Type:

Thermometer

Connection Size:

3/4"

Connection Type:

Sweat

Measures:

Fahrenheit

Celsius

Mount:

Back

Max Temp (F):

240°F

Min Temp (F):

40°F

Max Temp (C):

120°C

Type:

Dry

Min Temp (C):

0°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy