Apply to be a TradeMaster!
Main product image of Water Test Gauge (300 psi)
Magnifying glass
Hover image to zoom

Water Test Gauge (300 psi)

SKU:
J66300
Rating:
(0)
Q&A:
(0)
Water Test Gauge (300 psi)
Magnifying glass
Hover image to zoom
$19.63 each
In Stock
In Stock
Get 2 Mon, Aug 10
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Mount
Top

Description

  • Individually boxed
  • 3/4" brass hose connection
  • Steel case with 2 1/2" shatterproof face
  • Specs

    Measures:

    Pressure

    Dial Size:

    2-1/2"

    Max Pressure (PSI):

    300

    Mount:

    Top

    Type:

    Dry

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am7:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy