Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Angle Compression Needle Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/4" x 1/8" Angle Compression Needle Valve (Lead Free)

SKU:
N10442LF
Rating:
(0)
Q&A:
(0)
1/4" x 1/8" Angle Compression Needle Valve (Lead Free)
Magnifying glass
Hover image to zoom
$5.48 each
BOX UP & SAVE 13%
$95.00 box of 20
$4.75 each
In Stock
In Stock
Get 43 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Angle
Product Highlight: Connection Size
1/8", 1/4", 1/4" x 1/8" Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Needle Valve

Body Pattern:

Angle

Connection Size:

1/8"

1/4"

1/4" x 1/8"

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy