Apply to be a TradeMaster!
Main product image of 1/2" x 24" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 24" Chrome Brass Nipple (Lead Free)

SKU:
N16924
Rating:
(0)
Q&A:
(0)
1/2" x 24" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
N16924 has been discontinued
Discontinued April 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
24" Length

Specs

–
Application:

Plumbing

Size:

1/2"

Length (Inches):

24"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm