Apply to be a TradeMaster!
Main product image of 5/8" x 3/8" OD Chrome Plated Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom

5/8" x 3/8" OD Chrome Plated Compression Elbow, Lead Free

SKU:
N65-106LF
Rating:
(1)
Q&A:
(0)
5/8" x 3/8" OD Chrome Plated Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom
$12.49 each
In Stock
In Stock
Get 12 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Lead Free
Yes

Description

–
5/8" x 3/8" OD Chrome Plated Compression Elbow (Lead Free)

Specs

–
Size:

5/8" x 3/8"

Material:

Chrome Plated

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

No problems Please send me t-shirts or hoodie I really like them Size XL Thanks
Elbows
21703 Frederick MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy