Apply to be a TradeMaster!
Main product image of 3/8" OD x 3/8" FIP Chrome Plated Compression Connector, Lead Free
Magnifying glass
Hover image to zoom

3/8" OD x 3/8" FIP Chrome Plated Compression Connector, Lead Free

SKU:
N66-066LF
Rating:
(1)
Q&A:
(0)
3/8" OD x 3/8" FIP Chrome Plated Compression Connector, Lead Free
Magnifying glass
Hover image to zoom
$6.09 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
3/8" OD x 3/8" FIP Chrome Plated Compression Connector (Lead Free)

Specs

–
Size:

3/8" x 3/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Chrome Plated

Lead Free:

Yes

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

Fits perfectly to connect a compression connector to 3/8 NFT pipe
Smoothies
Washington, DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy