Apply to be a TradeMaster!
Main product image of 3/8" Compression x 5/8" OD Chrome Plated Sweat Adapter, Lead Free
Magnifying glass
Hover image to zoom

3/8" Compression x 5/8" OD Chrome Plated Sweat Adapter, Lead Free

SKU:
N66-610LF
Rating:
(1)
Q&A:
(0)
3/8" Compression x 5/8" OD Chrome Plated Sweat Adapter, Lead Free
Magnifying glass
Hover image to zoom
$8.16 each
BOX UP & SAVE 13%
$711.00 box of 100
$7.11 each
In Stock
In Stock
Get 51 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 5/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" x 5/8" (1/2" swt) Compression x Sweat Adapter (Lead Free)

Specs

–
Size:

3/8" x 5/8"

Connection Type:

Sweat

Material:

Chrome Plated

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

quick delivery, I wasted time going to three different stores looking for this fitting, got it delivered in less than 48 hours. Good job
Moose
Bangor, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy