Apply to be a TradeMaster!
Main product image of Deluxe Shower Head, 2.5 GPM (Chrome Plated)
Magnifying glass
Hover image to zoom

Deluxe Shower Head, 2.5 GPM (Chrome Plated)

SKU:
S01004
Rating:
(0)
Q&A:
(0)
Deluxe Shower Head, 2.5 GPM (Chrome Plated)
Magnifying glass
Hover image to zoom
$18.00 each
In Stock
In Stock
Get 3 Thu, Sep 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Material
Die Cast Zinc

Description

  • Deluxe shower head
  • Chrome Plated die cast zince
  • 2.5 gpm flow rate

Specs

Finish:

Chrome

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Material:

Die Cast Zinc

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy