Apply to be a TradeMaster!
Main product image of 2" Chrome Adjustable Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom

2" Chrome Adjustable Shower Head, 2.5 GPM

SKU:
S01005
Rating:
(0)
Q&A:
(0)
2" Chrome Adjustable Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom
$17.16 each
In Stock
In Stock
Get 2 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Size
2"
Product Highlight: Material
Die Cast Zinc

Description

2" Chrome Adjustable Shower Head. Flow rate of 2.5 gpm.

Specs

Product Type:

Shower Head

Finish:

Chrome

Size:

2"

Flow Rate (GPM):

2.5

Material:

Die Cast Zinc

Type:

Shower Head

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy