Apply to be a TradeMaster!
Main product image of 1-3/4" Chrome Adjustable Shower Head, 2.5 GPM, S01008
Magnifying glass
Hover image to zoom

1-3/4" Chrome Adjustable Shower Head, 2.5 GPM, S01008

SKU:
S01008
Rating:
(1)
Q&A:
(1)
1-3/4" Chrome Adjustable Shower Head, 2.5 GPM, S01008
Magnifying glass
Hover image to zoom
$30.69 each
In Stock
In Stock
Get 5 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-3/4"
Product Highlight: Material
Brass

Description

–
1-3/4" Chrome Adjustable Shower Head. Flow rate of 2.5 gpm.

Specs

–
Product Type:

Shower Head

Finish:

Chrome

Size:

1-3/4"

Flow Rate (GPM):

2.5

Material:

Brass

Type:

Shower Head

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3" Chrome shower head requires to much water for residential

The shower heads are very nice looking and well built. However, they require to much water to achieve a good strong spray. I believe they would be perfect for a commercial application such as a hotel chain where the working pressures and water volume is higher. I installed 2 of these heads in a customer's home, but had to remove them because the customer was very disappointed.
Lou
GWL NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, does it fit a 3/4 Wall pipe?

Asked by JCarlos. 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no its 1/2" pipe size

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy