Shop Resideo Sale
Main product image of 1" Chrome Aerating Water Saver Shower Head, S01013
Magnifying glass
Hover image to zoom

1" Chrome Aerating Water Saver Shower Head, S01013

SKU:
S01013
Rating:
(3)
Q&A:
(0)
1" Chrome Aerating Water Saver Shower Head, S01013
Magnifying glass
Hover image to zoom
$12.11 each
In Stock
In Stock
Get 173 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1"
Product Highlight: Material
Brass

Description

–
1" Chrome Aerating Water Saver Shower Head

Features:
  • Permanent built-in water restrictor
  • Mixes air and water for invigorating spray
  • Restricts water to 2-2.5 gpm depending on water pressure

Specs

–
Product Type:

Shower Head

Finish:

Chrome

Size:

1"

Material:

Brass

Type:

Shower Head

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

SUCKS

Nothing product and clone of another better brand....
WISHBONE
Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They are brass and they are chrome, just as described

What more to say, they fit the bill.
Treasure Island
South San Francisco, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't let the cheap price fool you....

I you these at home. They give an unbelievable feeling of good water pressure while showering. No bells and whistles, just a powerful shower experience. They are solid brass with a top quality chrome finish that lasts for years. This last batch was actually purchased for use in a factory locker room in the hand wash trough. I piped it up as a one pipe, thermostatically mixed water line. They work GREAT!
Ed the Plumber
Oil City, Pa.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy