Apply to be a TradeMaster!
Main product image of 1" Chrome Aerating Water Saver Shower Head w/ Shutoff
Magnifying glass
Hover image to zoom

1" Chrome Aerating Water Saver Shower Head w/ Shutoff

SKU:
S01014
Rating:
(1)
Q&A:
(1)
1" Chrome Aerating Water Saver Shower Head w/ Shutoff
Magnifying glass
Hover image to zoom
$26.73 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1"
Product Highlight: Material
Brass

Description

–
1" Chrome Aerating Water Saver Shower Head w/ Shutoff

Features:
  • Permanent built-in water restrictor
  • Mixes air and water for invigorating spray
  • Restricts water to 2-2.5 gpm depending on water pressure

Specs

–
Product Type:

Shower Head

Finish:

Chrome

Size:

1"

Flow Rate (GPM):

2.5

Material:

Brass

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would shop at Supplyhouse again

the product is what ir is, Supply house was on it, purchasing process was easy to work, great shipping, 2 days, nice job
Christos
Albany.NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this item swivel up and down?

Asked by No nickename 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, This shower head cannot swivel its direction.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy