Apply to be a TradeMaster!
Main product image of Chrome Plated Octagonal Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom

Chrome Plated Octagonal Shower Head, 2.5 GPM

SKU:
S01025
Rating:
(0)
Q&A:
(0)
Chrome Plated Octagonal Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom
$24.46 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Chrome Plated Octagonal Shower Head

Features:
  • 2.5 gpm flow rate
  • Brass ball
  • Chrome plated
  • Brass ball

Specs

–
Product Type:

Shower

Finish:

Chrome

Flow Rate (GPM):

2.5

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy