Apply to be a TradeMaster!
Main product image of 10" Chrome Plated Heavy Adjustable Shower Arm
Magnifying glass
Hover image to zoom

10" Chrome Plated Heavy Adjustable Shower Arm

SKU:
S01039
Rating:
(2)
Q&A:
(0)
10" Chrome Plated Heavy Adjustable Shower Arm
Magnifying glass
Hover image to zoom
$71.91 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
10"
Product Highlight: Material
Brass

Description

–
1/2" x 10" Chrome Plated Heavy Adjustable Shower Arm

Features:
  • 10" length
  • Chrome plated brass
  • Locking wing nut adjustment

Specs

–
Finish:

Chrome

Size:

10"

Material:

Brass

Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

overall ok.

Seems heavy gauge brass. This one leaked from the adjustment screws right off. It needed some repair right away.
kcopp NH
seacoast NH
3 years ago
Was this review helpful to you?

Solid

Adjustable chrome on brass shower pipe (arm) extension from Taiwan. Can be angled in a variety of positions using thumbscrews. Seemed well-machined - slipped right on existing threads.
ttu
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy