Apply to be a TradeMaster!
Main product image of 18" Chrome Plated Shower Arm ("S" Style)
Magnifying glass
Hover image to zoom

18" Chrome Plated Shower Arm ("S" Style)

SKU:
S01055
Rating:
(1)
Q&A:
(1)
18" Chrome Plated Shower Arm ("S" Style)
Magnifying glass
Hover image to zoom
$74.72 each
In Stock
In Stock
Get 3 Fri, Aug 14 - Tue, Aug 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
18"
Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Stainless Steel

Specs

Size:

18"

Finish:

Chrome Plated

Material:

Stainless Steel

Type:

Shower Arm

Style:

"S"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

8" Chrome Plated Shower Arm ("S" Style)

just what I needed
bob the builder
northern ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this brass color or chrome?

Asked by john 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This 10" shower arm is chrome plated stainless steel. It does not have a brass color finish.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy