Apply to be a TradeMaster!
Main product image of Chrome-Brass Water Volume Control (1/2" x 1/2")
Magnifying glass
Hover image to zoom

Chrome-Brass Water Volume Control (1/2" x 1/2")

SKU:
S01060
Rating:
(5)
Q&A:
(0)
Chrome-Brass Water Volume Control (1/2" x 1/2")
Magnifying glass
Hover image to zoom
$22.29 each
In Stock
In Stock
Get 2 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

Chrome-Brass Water Volume Control, 1/2" female x 1/2" male IPS.

Allows reduced water flow (does not shut water completely off).

Specs

Finish:

Chrome

Product Type:

Shower Valve

Size:

1/2" x 1/2"

Material:

Brass

Type:

Water Volume Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

3.6 out of 5 reviews
75% would recommend this product
3.6
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
20%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Needed a replacement for an old one that froze

My mother has an older 1970s era Kohler shower head that still functions well. The old volume control knob that was on there froze after decades of use, so it couldn't be adjusted low/high. I found this one online and decided to give it a shot. It took 5 minutes to install and she loves it! She likes to be able to turn the water down low in particular while shampooing her hair, then turn the flow back up to rinse. The only negative point I can think of is that it doesn't shut the water off 100 percent like the old one did. With this model, the water still dribbles out even in the off-most position. Other than that, it's great.
Jesse Stephen
Woodland Park, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

junk

do not shut off water completely
tim
Denver,pa
4 years ago
Was this review helpful to you?

Does exactly what it's supposed to do

Regulates water flow to showerhead from full-on to just a small trickle. Didn't reduce the maximum flow rate when fully open. Saves water and therefore money. Quality materials and operation. Wish it was available in Venitian Brass color.
JJ
New Mexico
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am ver satisfied

This was exactly what I needed and it was a reasonable price
Bob
Marion Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Valves

I thought it would work as a shutoff valve. But it does not. when turned off still seeps water. A great volume control valve.
TimBow
Westminster Md
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy