Apply to be a TradeMaster!
Main product image of Chrome-Plastic Water Volume Control (1/2" x 1/2")
Magnifying glass
Hover image to zoom

Chrome-Plastic Water Volume Control (1/2" x 1/2")

SKU:
S01061
Rating:
(0)
Q&A:
(0)
Chrome-Plastic Water Volume Control (1/2" x 1/2")
Magnifying glass
Hover image to zoom
$6.66 each
In Stock
In Stock
Get 686 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Plastic

Description

–
Chrome-Plastic Water Volume Control, 1/2" female x 1/2" male IPS.

Allows reduced water flow (does not shut water completely off).

Specs

–
Product Type:

Shower Valve

Finish:

Chrome

Size:

1/2" x 1/2"

Material:

Plastic

Type:

Water Volume Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy