Apply to be a TradeMaster!
Main product image of Chrome Push-Button Shower Diverter Valve
Magnifying glass
Hover image to zoom

Chrome Push-Button Shower Diverter Valve

SKU:
S01070
Rating:
(3)
Q&A:
(0)
Chrome Push-Button Shower Diverter Valve
Magnifying glass
Hover image to zoom
$20.89 each
In Stock
In Stock
Get 3 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Chrome Push-Button Shower Diverter Valve

Features:
  • Installs between arm and shower head
  • Allows usage of hand-held personal shower or shower head

Specs

–
Product Type:

Shower Arm Diverter

Finish:

Chrome

Material:

Brass

Type:

Diverter Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.33 out of 3 reviews
2.33
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

This is a push and pull diverter valve. Works well so far, I like it. It does reduce water flow a little but still have good flow in shower
Mr. Fix It
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad valve, doesn't work

Unfortunately I bought this a while ago so I can't return it, just installed it today and found that it's junk. It doesn't work at all. I guess I should have spent more on a quality diverter.
mich
NM
7 years ago
Was this review helpful to you?

Not work

Did not work for me I need to returned
Jc
Miami, fl
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy