Apply to be a TradeMaster!
Main product image of Brushed Nickel Push-Button Shower Diverter Valve
Magnifying glass
Hover image to zoom

Brushed Nickel Push-Button Shower Diverter Valve

SKU:
S01071
Rating:
(2)
Q&A:
(0)
Brushed Nickel Push-Button Shower Diverter Valve
Magnifying glass
Hover image to zoom
$92.00 each
In Stock
In Stock
Get 6 Fri, Aug 14 - Tue, Aug 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Nickel

Description

Brushed Nickel Push-Button Shower Diverter Valve

Features:
  • Installs between arm and shower head
  • Allows usage of hand-held personal shower or shower head

Note: Image represents the chrome shower diverter valve.

Specs

Product Type:

Shower Arm Diverter

Finish:

Brushed Nickel

Material:

Nickel

Type:

Diverter Valve

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Second try and this is a success.

The first valve leaked, but I sent it back for an exchange and the second one came thru like a champ. The customer service personnel were very helpful, and made it easy to ship back. I'd buy this again if I needed it, and from the same outfit.
Wayne
Cloverdale, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service was great but product was lack i

The finish on the Brushed Nickel product was great. The only problem is when you attempt to divert the water to the handheld shower head and then back again it would not completely shut off the handheld shower head. It kept a low spray which took the strength from the shower head. I sent it back for a replacement, and we'll see how that works. A bit of a hassle for a $54 part.
Wayne
Cloverdale, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy