Apply to be a TradeMaster!
Main product image of 60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)

SKU:
S04234
Rating:
(0)
Q&A:
(0)
60" Braided Stainless Steel Dishwasher Connector w/ MIP Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$15.55 each
In Stock
In Stock
Get 253 Mon, Nov 9 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

–
  • Reliable, trouble-free service- Inner core of non-toxic polymer withstands temperatures of 33°F (1°C) to 174°F (81°C); burst pressure 1,000 PSI
  • Leak proof seal- High quality outer braid of stainless steel and exclusive crimp-on fittings for maximum performance
  • Quick and easy installation- No special tools; no soldering
  • No pipe bending- Flexible connectors simplify installation- even in cramped spaces
  • Chrome plated nut
  • These products are NSF approved
  • LEAD FREE
  • Specs

    –
    Length (Inches):

    60"

    Type:

    Braided

    Material:

    Stainless Steel

    Application:

    Dishwasher

    Size:

    3/8" x 3/8"

    Connection Type:

    Compression

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy