Apply to be a TradeMaster!
Main product image of Self-Closing Shower Valve w/ 7" Pull Chain (Chrome)
Magnifying glass
Hover image to zoom

Self-Closing Shower Valve w/ 7" Pull Chain (Chrome)

SKU:
S05100
Rating:
(0)
Q&A:
(0)
Self-Closing Shower Valve w/ 7" Pull Chain (Chrome)
Magnifying glass
Hover image to zoom
$49.70 each
In Stock
In Stock
Get 5 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

Jones Stephens' Self-Closing Shower Valve has 1/2 in. FIP connections and can be used in many applications, including outdoor showers. It is spring loaded and has a 7" pull chain that allows water to flow when pulled and stop once it is released. The shower valve is constructed of high-quality brass for long-life and is chrome plated.


Features

  • Chrome Plated finish
  • Solid brass construction
  • 1/2" FIP connections
  • Lever handle with 7" pull chain

Specifications

  • Country of Origin: Taiwan  
  • Handle Included: Yes  
  • Handle Length: 2.00"
  • Handle Material: Brass  
  • Handle Type: Lever  
  • Inlet Connection Size: 1/2 in FPT  
  • Inlet/Outlet: Yes  
  • Material: Brass  
  • Valve Body Material: Brass
  • Approved Applications: Water  
  • Color: Chrome Plated  
  • Compatible Pipe Size: 1/2"  
  • Height: 3.50"  
  • Length: 4.60"
  • Warranty: 1 Year


Specs

Connection Size:

1/2"

Material:

Brass

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy