Apply to be a TradeMaster!
Main product image of Utility Shower with 21" Galvanized Riser
Magnifying glass
Hover image to zoom

Utility Shower with 21" Galvanized Riser

SKU:
S10079
Rating:
(4)
Q&A:
(1)
Utility Shower with 21" Galvanized Riser
Magnifying glass
Hover image to zoom
$137.91 each
Out of Stock
Out of Stock
Get it Wed, Oct 7 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

Features
  • 21" galvanized riser
  • Top or bottom connection
  • Chrome plated brass body with shower head and soap dish
  • Combination 1/2" threaded or sweat connection union inlets on 3" centers

Specs

Finish:

Chrome

Product Type:

Shower

Flow Rate (GPM):

1.8

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 4 reviews
100% would recommend this product
4
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Faucet assembly well made; shower riser electrogalvanized

I replaced an older, similar outdoor shower with this unit. The plated brass valve assembly looks good and installed easily. Valves operate smoothly. My original unit had a plated brass riser, which had split from being frozen. The new, steel riser has a thin, electro-galvanized layer (not hot-dipped galvanized). We will see how long that riser lasts in a tough, marine environment. I wish a brass riser option was available.
Mike
East Haven CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rust inside riser pipe

It had rust inside the pipe riser. The company that made the product just needs better quality control or to coat the inside of pipe. The overall product is good, and I have used their items before. Brand: Jones Stephens
Tony
OBX, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rust inside riser pipe

The product was already rusting inside the riser pipe. The part is coated on the outside of the pipe but nothing on the inside.
Tony
OBX, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the product matched the one i replaced exactly

the product appears to be a high quality item. the customer service rep was wonderful, helpful and polite
chaz
ocean city maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Missed the answer in chat. Does the utility shower have cheap plastic valves like they sell at the box stores, or does if have all metal valves with rubber rings?

Asked by Tom 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tom! This has brass valves with rubber rings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy