Apply to be a TradeMaster!
Main product image of 1-3/8" Two-Hole Repair Cover Plate (7-1/4" x 13")
Magnifying glass
Hover image to zoom

1-3/8" Two-Hole Repair Cover Plate (7-1/4" x 13")

SKU:
T73816
Rating:
(0)
Q&A:
(1)
1-3/8" Two-Hole Repair Cover Plate (7-1/4" x 13")
Magnifying glass
Hover image to zoom
T73816 has been discontinued
Discontinued April 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Height (Inches)
7-1/4" Height
Product Highlight: Length (Inches)
13" Length

Description

–
1-3/8" Two-Hole Repair Cover Plate ( 7-1/4" x 13")

  • Polished stainless steel finish
  • Easily attaches with silicone caulk
  • 7-1/4" x 13" long

Specs

–
Hole Size:

1-3/8"

Product Type:

Cover Plate

Finish:

Stainless Steel

Number of Holes:

2

Height (Inches):

7-1/4"

Length (Inches):

13"

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the dimension from center to center of the 13/8 inch holes?

Asked by Scott 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Scott, thanks for writing in. The holes are 8-inches on-center between openings.

Was this review helpful to you?