Apply to be a TradeMaster!
Main product image of 1-1/4" MIP x 1-1/4" OD Waste Connector with Stop
Magnifying glass
Hover image to zoom

1-1/4" MIP x 1-1/4" OD Waste Connector with Stop

SKU:
T76125S
Rating:
(0)
Q&A:
(0)
1-1/4" MIP x 1-1/4" OD Waste Connector with Stop
Magnifying glass
Hover image to zoom
$11.26 each
In Stock
In Stock
Get 10 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
MNPT x Slip Connection
Product Highlight: Material
Brass

Description

–

Product Features:

  • Includes stop
  • Used to connect Tubular OD Slip Joint sizes to waste lines
  • Solid brass construction, including nut and sleeve
  • Female Desanco connector
  • Works with brass and plastic drain lines
  • Rough Brass finish

Specs

–
Type:

Waste Connector

Connection Type:

MNPT x Slip

Size:

1-1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy