Apply to be a TradeMaster!
1/4" ID x 1/2" W Wall Titan Pipe Insulation, 6'

1/4" ID x 1/2" W Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR048028
Rating:
(3)
Q&A:
(0)
1/4" ID x 1/2" W Wall Titan Pipe Insulation, 6'
$8.83 each
BOX UP & SAVE 8%
$687.65 box of 85
$8.09 each
In Stock
In Stock
Get 20 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
1/2"
Product Highlight: Height
2"
Product Highlight: Installation Type
Unslit
Product Highlight: Length (Feet)
6' Length

Description

–

6RSR048028 is a 1/4" ID x 1/2" W Wall Titan Pipe Insulation, 6' for K-Flex Heating Supplies and Parts.

Specs

–
R-Value:

3.2

Wall Thickness:

1/2"

Features:

UV Resistant

Height:

2"

Application:

1/8" Pipe

Installation Type:

Unslit

Length (Feet):

6'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

quality product

better pricing than my local supply houses, the exact product I expected
Owner
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was fine delivery was TERRIBLE

Your delivery was terrible and I finally had to change to a different product as it didn't come when promised. You should state if a product is out of stock.
Roger
Ashaway RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This insulating tubing for outdoor air-conditioning tubes worked well. It was easy to install to our existing tubing by cutting in lengthwise & sealing with tape. Original outdoor tube covering was poor quality and disintegrated.
KnowsQuality
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy