K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 F to +300 F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN's proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).
| Installation Type: | Unslit |
|---|---|
| Density: | 3-6 PCF |
| Application: | 5/8" Pipe |
| ID: | 3/4" |
| Color: | Black |
| Operating Temp Range: | 297°F to 220°F |
| R-Value: | 3.1 |
| Length (Feet): | 3' |
| Wall Thickness: | 1/2" |
| Water Absorption: | Good |
| Ozone Resistance: | Pass |