Apply to be a TradeMaster!
Main product image of 1/2" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

1/2" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR068048
Rating:
(1)
Q&A:
(0)
1/2" Pipe (O.D.) x 3/4" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$15.84 each
In Stock
In Stock
Get 75 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Installation Type
Unslit
Product Highlight: Wall Thickness
3/4"
Product Highlight: Height
4"
Product Highlight: Width (Inches)
4" Width
Product Highlight: Length (Inches)
72" Length

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Insulation Nominal I.D.: 1/2"
  • Iron Pipe Nominal Size: 1/2"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 3/4"
  • Length: 76"
  • Height: 11"
  • Width: 16"
  • R Value: R5.4

Specs

–
Length (Feet):

6'

Installation Type:

Unslit

Wall Thickness:

3/4"

Application:

3/8" Pipe

R-Value:

5.4

Height:

4"

Width (Inches):

4"

Length (Inches):

72"

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good outdoor pipe insulation

I recently purchased this to use on outdoor pipes I needed insulated for the winter. They arrived quickly and are of good quality. The exterior material looks like it will hold up to protect the pipes from water, rain and snow. You do have to manually cut, to be able to fit over the pipes. I suggest gorilla or wide electrical tape for seaming long lengths together. I would recommend and buy this again.
Brian
Huntington, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy