Apply to be a TradeMaster!
Main product image of 2-3/8" Pipe (O.D.) x 2" Wall Insul-Tube Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

2-3/8" Pipe (O.D.) x 2" Wall Insul-Tube Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RX200238
Rating:
(0)
Q&A:
(0)
2-3/8" Pipe (O.D.) x 2" Wall Insul-Tube Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$127.85 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Installation Type
Unslit
Product Highlight: Wall Thickness
2"

Description

–
2-3/8" Pipe (O.D.) x 2" Wall Insul-Tube Pipe Insulation, 6'

  • High quality, closed cell type
  • For HVACR and plumbing applications
  • Retards heat gain and prevents condensation or frost formation on cold water plumbing, chilled water and refrigeration suction lines
  • Meets ASTM E-84, 25/50 flame and smoke
  • Working temperature: -70°F to +220°F
  • Non-slit, rubber base, 6' lengths
  • Priced per 6' length

Specs

–
R-Value:

13.3

Length (Feet):

6'

Installation Type:

Unslit

Application:

2" Pipe

Wall Thickness:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy