Apply to be a TradeMaster!
Main product image of 3/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 3'
Magnifying glass
Hover image to zoom

3/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 3'

Brand:
K-Flex
SKU:
6RXLO048038DP3
Rating:
(0)
Q&A:
(0)
3/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 3'
Magnifying glass
Hover image to zoom
$3.30 each
In Stock
In Stock
Get 33 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
1/2"
Product Highlight: Length (Feet)
3' Length
Product Highlight: Color
Black
Product Highlight: Installation Type
Slit
Product Highlight: OD
3/8"

Description

–
K-FLEX INSUL-LOCK DS (DoubleSeal) is a flexible, closed-cell elastomeric foam insulation made from an NBR/PVC blend. It features a pre-slit design with factory-applied pressure-sensitive acrylic adhesive, scrim reinforcement, and a PVC overlap tape for double-seal seam security and fast installation. The product is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde, and fibers, and includes an EPA-registered antimicrobial agent to resist mold and bacterial growth. It is UL GREENGUARD Gold Certified, Factory Mutual approved, and manufactured in an ISO-certified U.S. facility.

INSUL-LOCK DS is recommended for service temperatures from -40F to +220F and helps reduce heat gain, heat loss, condensation, and frost on refrigerant lines, chilled water, cold water, hot water, and industrial process piping. It is compatible with heat tracing systems.

The insulation is UV-resistant for low-to-moderate exposure. For rooftop or high-UV applications, additional protection such as K-FLEX 374 Protective Coating, approved jacketing, or K-FLEX Clad is recommended.

Specs

–
Operating Temp Range:

297°F to 220°F

Wall Thickness:

1/2"

Length (Feet):

3'

Application:

1/4" Pipe

Color:

Black

Installation Type:

Slit

Density:

3-6 PCF

OD:

3/8"

Water Absorption:

Good

R-Value:

3.6

Ozone Resistance:

Pass

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy