Apply to be a TradeMaster!
Main product image of 7/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 3'
Magnifying glass
Hover image to zoom

7/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 3'

Brand:
K-Flex
SKU:
6RXLO048078DP3
Rating:
(0)
Q&A:
(0)
7/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 3'
Magnifying glass
Hover image to zoom
$4.90 each
In Stock
In Stock
Get 358 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
7/8"
Product Highlight: Wall Thickness
1/2"
Product Highlight: Color
Black
Product Highlight: Length (Feet)
3' Length
Product Highlight: Installation Type
Slit

Description

–
K-FLEX INSUL-LOCK DS (DoubleSeal) is a flexible, closed-cell elastomeric foam insulation made from an NBR/PVC blend. It features a pre-slit design with factory-applied pressure-sensitive acrylic adhesive, scrim reinforcement, and a PVC overlap tape for double-seal seam security and fast installation. The product is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde, and fibers, and includes an EPA-registered antimicrobial agent to resist mold and bacterial growth. It is UL GREENGUARD Gold Certified, Factory Mutual approved, and manufactured in an ISO-certified U.S. facility.

INSUL-LOCK DS is recommended for service temperatures from -40F to +220F and helps reduce heat gain, heat loss, condensation, and frost on refrigerant lines, chilled water, cold water, hot water, and industrial process piping. It is compatible with heat tracing systems.

The insulation is UV-resistant for low-to-moderate exposure. For rooftop or high-UV applications, additional protection such as K-FLEX 374 Protective Coating, approved jacketing, or K-FLEX Clad is recommended.

Specs

–
OD:

7/8"

Wall Thickness:

1/2"

Density:

3-6 PCF

Color:

Black

Application:

7/8" Pipe

Length (Feet):

3'

Ozone Resistance:

Pass

Water Absorption:

Good

Operating Temp Range:

297°F to 220°F

R-Value:

3.2

Installation Type:

Slit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy