Apply to be a TradeMaster!
Main product image of 373 Brush Top Adhesive (1 Gallon)
Magnifying glass
Hover image to zoom

373 Brush Top Adhesive (1 Gallon)

Brand:
K-Flex
SKU:
800-373-GAL
Rating:
(0)
Q&A:
(0)
373 Brush Top Adhesive (1 Gallon)
Magnifying glass
Hover image to zoom
$98.51 each
In Stock
In Stock
Get 4 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Volume
1 Gallon

Description

–
Blue-colored, solvent-based contact adhesive.
  • Flash Point: Less than -4°F
  • Open Time: Not to exceed 10 minutes
  • Solid Content: 20% by Weight
  • Solvents: Aliphatic, Aromatic and Ketone
  • Temp Limit: 220°F Pipe Insulation / 200°F Full Bonding Sheets
  • Viscosity: Thin Syrup
  • Coverage: 200-300 sq. ft. per Gallon (one surface)
  • Flammability: Meets Mil A 24179A Type 2 Class 1 Amendment 2(QPL# RUBQA-373)
  • Base: Synthetic Rubber
  • Color Finish: Blue
  • Minimum Dry Time: 5-10 Minutes Under Normal Conditions, Shorter For Spray Application

Specs

–
Color:

Blue

Volume:

1 Gallon

Type:

Adhesive

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy