Apply to be a TradeMaster!
Main product image of 3-5/8" (ID) x 1/2"  K-Fit Pipe Insulation Tee
Magnifying glass
Hover image to zoom

3-5/8" (ID) x 1/2" K-Fit Pipe Insulation Tee

Brand:
K-Flex
SKU:
801-T-048358
Rating:
(0)
Q&A:
(0)
3-5/8" (ID) x 1/2"  K-Fit Pipe Insulation Tee
Magnifying glass
Hover image to zoom
$22.09 each
BOX UP & SAVE 10%
$178.83 box of 9
$19.87 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
3-5/8"
Product Highlight: Wall Thickness
1/2"
Product Highlight: Color
Black

Description

–
3-5/8" (ID) x 1/2" K-Fit Pipe Insulation Tee

Features:
  • K-FIT Tees are available in 1/2" to 2" wall.
  • The factory-made fittings can be installed in seconds and deliver a compression fit for insulating pipe intersections.
  • The fittings can be adhered to tube insulation butt joints for a water-tight seal.
  • All K-FIT fittings are fabricated in a factory setting that eliminates the risk of environmental factors that could affect the performance of the product.

Specs

–
ID:

3-5/8"

Wall Thickness:

1/2"

R-Value:

3.2

Color:

Black

Density:

3-6 PCF