Apply to be a TradeMaster!
Main product image of 2" (ID) x 3/4" K-Fit Pipe Insulation Tee
Magnifying glass
Hover image to zoom

2" (ID) x 3/4" K-Fit Pipe Insulation Tee

Brand:
K-Flex
SKU:
801-T-068200
Rating:
(0)
Q&A:
(0)
2" (ID) x 3/4" K-Fit Pipe Insulation Tee
Magnifying glass
Hover image to zoom
$15.53 each
BOX UP & SAVE 9%
$169.68 box of 12
$14.14 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
2"
Product Highlight: Wall Thickness
3/4"
Product Highlight: Color
Black

Description

–
2" (ID) x 3/4" K-Fit Pipe Insulation Tee

Features:
  • K-FIT Tees are available in 1/2" to 2" wall.
  • The factory-made fittings can be installed in seconds and deliver a compression fit for insulating pipe intersections.
  • The fittings can be adhered to tube insulation butt joints for a water-tight seal.
  • All K-FIT fittings are fabricated in a factory setting that eliminates the risk of environmental factors that could affect the performance of the product.

Specs

–
ID:

2"

Wall Thickness:

3/4"

R-Value:

4.8

Color:

Black

Density:

3-6 PCF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy