Apply to be a TradeMaster!
Main product image of 2-5/8" (ID) x 3/4" K-Fit Pipe Insulation Tee
Magnifying glass
Hover image to zoom

2-5/8" (ID) x 3/4" K-Fit Pipe Insulation Tee

Brand:
K-Flex
SKU:
801-T-068258
Rating:
(0)
Q&A:
(0)
2-5/8" (ID) x 3/4" K-Fit Pipe Insulation Tee
Magnifying glass
Hover image to zoom
$17.12 each
BOX UP & SAVE 4%
$280.33 box of 17
$16.49 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
2-5/8"
Product Highlight: Wall Thickness
3/4"
Product Highlight: Color
Black

Description

–
2-5/8" (ID) x 3/4" K-Fit Pipe Insulation Tee

Features:
  • K-FIT Tees are available in 1/2" to 2" wall.
  • The factory-made fittings can be installed in seconds and deliver a compression fit for insulating pipe intersections.
  • The fittings can be adhered to tube insulation butt joints for a water-tight seal.
  • All K-FIT fittings are fabricated in a factory setting that eliminates the risk of environmental factors that could affect the performance of the product.

Specs

–
ID:

2-5/8"

Wall Thickness:

3/4"

R-Value:

4.7

Color:

Black

Density:

3-6 PCF