Apply to be a TradeMaster!
Main product image of BACnet AppStat 2H/3C Thermostat
Magnifying glass
Hover image to zoom

BACnet AppStat 2H/3C Thermostat

SKU:
BAC-4001CW0002
Rating:
(0)
Q&A:
(0)
BACnet AppStat 2H/3C Thermostat
Magnifying glass
Hover image to zoom
$370.25 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The KMC AppStat combines the power of a space-mounted equipment controller with the convenience of built-in temperature, humidity and motion sensors. The controllers include a wide range of factory supplied programs for the following applications.
  • Two and four pipe fan coil units
  • Roof top units
  • Heat pump units
  • Packaged and split unitary systems
Stand alone operation No special programming, software applications, or setup tools are required to configure and commission an AppStat.
New or retrofit applications The attractive two-piece design is ideal for new installations or upgrades of older, less efficient thermostats.
Bright, full-color display The full color display is easy to read across a room even in bright sunlight. Users can easily choose between Fahrenheit or Celsius values.
Network ready All models are native BACnet, Application Specific Controllers ready to connect to a BACnet MS/TP network.
Fan Coil Units AppStats for the control of fan coil units are available with inputs, outputs, and sequences of operation for the following functions.
  • Three-speed or modulating fan control
  • Automatic or manual fan control
  • Two-pipe heating and cooling with either on/off or modulating valves
  • Four-pipe heating and cooling with either on/off or modulating valves
  • Remote space temperature sensor
  • Local temperature setback mode based on optional built-in motion sensor
  • Dehumidification on models with humidity sensor

Roof Top and Unitary Units AppStats for the control of roof top or similar packaged or split unitary units are available with inputs, outputs, and sequences of operation for the following functions.
  • Automatic or manual fan control
  • Modulating valves or on/off heating and cooling valves.
  • One or two stage heating
  • One or two stage cooling
  • Optional economizer
  • Remote space temperature sensor
  • Local temperature setback mode based on optional built-in motion sensor
  • Dehumidification on models with humidity sensor
Heat Pump Units AppStats for the control of heat pump units are available with inputs, outputs, and sequences of operation for the following functions.
  • Two stages of heat and two stages of cooling plus auxiliary heat
  • Optional economizer
  • Dehumidification-in models with auxiliary heat and a humidity sensor
  • Local temperature setback mode based on optional built-in motion sensor
  • Automatic or manual fan control

Specs

–
Product Type:

Thermostat

Application:

Heat Pump

Display:

LCD

Voltage:

24V

Output:

Analog

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy